Shop All Computer Mice
Delton
Ergonomic Wireless Optical Mouse Adjustable DPI 6 Buttons, Right Handed
Mfr # DMERGS30-WB
Zoro # G211812222
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Optical mouse with ergonomic shape for comfortable prolonged use, Features a robust 2.4GHz wireless connection, offering compatibility with a range of operating systems, including Windows, macOS, and iOS, Right-handed design lets the mouse fit perfectly in your right hand Comes with an easy-to-use auto-pair USB dongle, simplifying the connection process Operates on just two AA batteries, ensuring extended usage without the need for frequent replacements
- Compatible With PC Computers and Laptops
- Corded/Wireless Wireless
- Includes Inside the box: S30 wireless mouse, USB dongle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delton
- MFR # DMERGS30-WB
- Zoro # G211812222
- UPC # 802029085026
- Country of Origin China
- Category Computer Mice
Details
Color | Black |
Features | Optical mouse with ergonomic shape for comfortable prolonged use, Features a robust 2.4GHz wireless connection, offering compatibility with a range of operating systems, including Windows, macOS, and iOS, Right-handed design lets the mouse fit perfectly in your right hand Comes with an easy-to-use auto-pair USB dongle, simplifying the connection process Operates on just two AA batteries, ensuring extended usage without the need for frequent replacements |
Compatible With | PC Computers and Laptops |
Corded/Wireless | Wireless |
Includes | Inside the box: S30 wireless mouse, USB dongle |
Scroll Wheel | Smooth |
DPI | Adjustable 800, 1200, and 1600 |
Battery Type | (2) AA Batteries |
Ergonomic | Yes |
Design | Vertical |
Hand Designation | Right Handed |
Description
Maximize comfort and precision with the Delton S30 ergonomic mouse. This usb mouse wireless is designed to be comfortable even for larger hands and is medically recommended to promote healthy hand posture. It features ultra-glide pads for fluid cursor movement and offers a robust 2.4G wireless connection compatible with Windows, macOS, and iOS. Our wireless mouse has an auto-pair USB dongle for easy connectivity, a high-precision optical sensor for accurate tracking, and three adjustable DPI settings to suit various tasks. Enjoy seamless document and web navigation with its smooth-glide scroll wheel and benefit from the whisper-quiet buttons for a peaceful workspace. The S30 vertical mouse includes a compartment for secure dongle storage and intuitive side buttons for efficient navigation. It is engineered for low energy consumption with an auto-sleep feature. Powered by just 2 AA batteries for extended use, the S30 ergonomic wireless mouse is ideal for professional and personal use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Hybrid Recorder, 12V (PD1B-8NH)
- RCA Phone 7 ft. Line Cord (TP210R)
- PYLE Bluetooth Public Address Amplifier, PFA600BU (PFA600BU)
- DURACELL Battery, Lead Acid, Sealed, 12V 5 AH (PS-1250-F1 SLA12-5F)
- DELTON S18 Wireless Ergonomic Mouse, 6-buttons, with 2-in-1 USB and USB-C Receiver for Laptop PC (DMS18-WB)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- DELTON Ergonomic Vertical Wireless Mouse w/ USB Dongle, 6 Buttons, Adjustable DPI, Right Handed (DMERGS22-WB)
- DELTON S12 Wireless Ergonomic Vertical Mouse - 6 Buttons Battery Operated (DMERG12-WB)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- LOGITECH Marathon Mouse M705, 910001935 (910-001935)
- MAN & MACHINE Mouse Pad - 5 Pack (MPAD/G5)
- Delton Computer Mice