Shop All Mouse Pads & Wrist Rests
Delton
D101 Multifunctional Mouse Pad w/ 15W Charging Area and Digital Notepad
Mfr # DMP101WC
Zoro # G711718758
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features This mouse pad shields your desktop from scratches and scuffs, while letting you stay productive and your devices powered up, Made of stitched artificial leather in black, Dimensions: 14.8" x 11.5", Nonskid natural base prevents the mat from sliding around on desk, 15W wireless charging pad compatible with iPhone and Android phones; This mousepad kit includes a digital notepad and mouse to get you and your work organized; Wireless; 15W; Create and erase endless organization notes; Yes
- For Use With PC Computers and Laptops
- Includes Package content: mouse, USB Type-A to USB Type-C charging cable, user manual
- Connection Auto Pair USB Dongle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delton
- MFR # DMP101WC
- Zoro # G711718758
- UPC # 802029084739
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Details
Color | Black |
Features | This mouse pad shields your desktop from scratches and scuffs, while letting you stay productive and your devices powered up, Made of stitched artificial leather in black, Dimensions: 14.8" x 11.5", Nonskid natural base prevents the mat from sliding around on desk, 15W wireless charging pad compatible with iPhone and Android phones; This mousepad kit includes a digital notepad and mouse to get you and your work organized; Wireless; 15W; Create and erase endless organization notes; Yes |
For Use With | PC Computers and Laptops |
Includes | Package content: mouse, USB Type-A to USB Type-C charging cable, user manual |
Connection | Auto Pair USB Dongle |
Interface Type | 2.4Ghz |
Description
The mouse pad charging station, the Delton D101, is a versatile accessory that offers multiple features to enhance your work efficiency. One of the key features of the D101 is its wireless charger. With a 15W power output, it can fast-charge any Qi-enabled device, including smartphones and other compatible devices. You no longer have to search for a separate charger or worry about running out of battery during important tasks. Simply place your device on the charging pad and let it power up while you work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, USB, 64GB, 2.0, ERGO, BK (VER70877)
- BOGEN 3 Zone PCM prebuilt w PCMSYS2 (PCMSYS3)
- ULTRALAST Cell Phone Battery, Motorola Iridium 9505A (CEL-IRD9505)
- MIGHTY MAX BATTERY 12V 9AH Replacement for Razor Pocket Mod Electric Scooter - 2 Pack (ML9-12MP25112452)
- DELTON Wireless Charging Mouse Pad & S8 Wireless Mouse Set, D101 Non-Skid Mouse Pad (DMMPADKIT101)
- INNOVERA Innovera 50457 Gel Nonskid Keyboard Wrist Rest; Blue (50457)
- SKILLEDPOWER Red Hibiscus by Malenda Trick Mouse Pad; Hot Pad or Trivet (SK733116)
- KENSINGTON ErgoSoft Wrist Rest for Standard Mouse (K52802WW)
- KENSINGTON F ORBIT TRKBALL W SCRL RNG SPA (K75327WW)
- KENSINGTON ErgoSoft Wrist Rest for Standard Keyboar (K52799WW)
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- Delton Mouse Pads & Wrist Rests