Shop All Phone & Video Conferencing Equipment
Delton
C90 Conference Speakerphone and Webcam for Office & Conference Rooms, HD 1080p
Mfr # DCSC90
Zoro # G811718740
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility PC Computers, Laptops, iOS & Android; Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more
- Includes C90 Speakerphone
- Color Black
- Microphone Built-In Microphone
- Image Resolution 2MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delton
- MFR # DCSC90
- Zoro # G811718740
- UPC # 802029084807
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Details
Compatibility | PC Computers, Laptops, iOS & Android; Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more |
Includes | C90 Speakerphone |
Color | Black |
Microphone | Built-In Microphone |
Image Resolution | 2MP |
Features | Full HD 1080p video quality, 2MP resolution, and 30 fps provides a smooth web conferencing experience Setup is super easy, just plug the USB cable into any PC/laptop - no software or drivers needed Built-in 360-degree electronic noise-cancelling (ENC) microphones filter out unwanted noise and enhance your voice to ensure you and your team are heard clearly Automatically adjusting lens and picture correcting software ensures you and your team look your best |
Connection | USBUSB ports, Bluetooth, |
Auto Focus | Yes |
Connection Range | 30 Feet |
Frames Per Second (fps) | 30 |
Privacy Lens | No |
Wide Angle | Yes |
Description
The Delton C90 HD 1080p speakerphone camera is meticulously crafted to ensure optimal appearance and sound quality. With true HD 1080p video, 2MP image resolution, and a smooth 30 fps frame rate, it delivers crisp, clear video. An auto-adjusting lens corrects picture and light, enhancing visual presence, while built-in 360-degree electronic noise-canceling microphones filter out background noise for clear voice transmission. Easy to set up, it seamlessly works with Windows, MacOS, or Linux systems, requiring no software installation. Compatible with popular video conferencing tools like Zoom, Teams, and Skype, the C90 is the ideal choice for hosting productive meetings and calls in any conference room setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- DANTONA Dantona VAL-1632-5 3V 120mAh Lithium Coin Cell Battery for Panasonic CR1632 & NSN 6135-01-452-8160 (VAL-1632-5)
- ENERGIZER Industrial Lithium CR2 Photo Battery, 3 V, 8PK (ELN1CR28)
- GEMINI UHF02M Dual Channel Wireless System (UHF-02M-S34)
- DELTON Wireless Speaker, Twin Pack with Loud Stereo Sound, For Computers, Laptops, & Tablets (DLSPKRTW-BK)
- POLY Poly Studio P21, 1280 pixels x 720 pixels, White (2200-87100-001)
- VIKING ELECTRONICS Voip Speaker Phone (E-10-IP)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- BZBGEAR 1080P FHD 20X Zoom HDMI/SDI/IP Streaming Box Camera with Audio Input (BG-B20SHA)
- POLY Studio X30, 1920 pixels x 1080 pixels, Black (220085980001)
- BZBGEAR 4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio (BZ-MVS4X4-4K)
- Delton Phone & Video Conferencing Equipment