Delton

C50 Wireless Computer Webcam, HD 1080p 2.1 Megapixels Web Camera


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Resolution 2.1MP
  • Features HD 1080p video streaming, 2.1MP image resolution, and 30 fps frame rate allow this webcam to deliver the highest-quality video possible, Built-in microphone filters out unwanted noise and enhances your voice to ensure you and your team are heard clearly, Experience cable-free freedom with a 2.4G wireless webcam connection, providing seamless connectivity without the hassle of tangled cords
  • Frames Per Second (fps) 30
  • Wired or Wireless Wireless
  • Connection Range 30 Feet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Delton
  • MFR # DCWC50
  • Zoro # G511718743
  • UPC #
    802029084784
  • Country of Origin China
  • Category Webcams

Details

Resolution 2.1MP
Features HD 1080p video streaming, 2.1MP image resolution, and 30 fps frame rate allow this webcam to deliver the highest-quality video possible, Built-in microphone filters out unwanted noise and enhances your voice to ensure you and your team are heard clearly, Experience cable-free freedom with a 2.4G wireless webcam connection, providing seamless connectivity without the hassle of tangled cords
Frames Per Second (fps) 30
Wired or Wireless Wireless
Connection Range 30 Feet
Connection 2.4G USB DongleUSB ports, Bluetooth,
Color Black
Includes C50 Speakerphone
Microphone Built-In Microphone
Battery Life 3 Hours use on single charge
For Use With PC Computers, Laptops, iOS & Android

Description

Go beyond what a simple 1080p webcam with microphone can deliver and confidently move through your presentations or meetings with the Delton WC50 wireless HD 1080P video camera. The built-in digital microphones makes sure that your audience hears your clearly, while a completely wireless interface means you're free to showcase the best angles in every presentation. Setup is super simple, just plug the 2.4G USB dongle into your PC/laptop's USB port and you're ready to go. Built-in image technology will automatically make adjustments to color and contrast to get the highest quality image. Place the WC50 computer camera on a monitor using the built-in mount, attach to a tripod not included using the tripod thread, or position the webcam at an optimal angle on any surface without worrying about cable reach or tangle. No matter where it stands, the WC50 will deliver a crystal clear high definition 1080P image and can comfortably be taken with you mid-stream so that you can showcase your best work!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.