Shop All Phone & Video Conferencing Equipment
Delton
C4700 Wireless Conference Speaker AI Noise Reduction Mic Auto Pair USB 360 Degree Audio Sound AEC
Mfr # DSC4700-WR
Zoro # G511718750
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility PC Computers and Laptops; Any PC/laptop running Windows, MacOS, Linux, or ChromeOS, most video conferencing and software phone tools, including Microsoft Teams, Zoom, Google Meet, Skype, GoToMeeting, WebEx, RingCentral, and more
- Cord Type Wireless
- Features Conference speakerphone works seamlessly with various devices and operating systems including Windows, MacOS, Linux, ChromeOS, and mobile platforms, Real-time noise reduction AI technology to improve call quality, Allows for connection via Bluetooth, USB dongle, or a USB Type-C cable, ensuring compatibility with a wide range of devices, Frequency response: 100Hz to 20kHz, Offers both touch and button controls for user convenience and efficiency
- Battery Type Rechargeable Internal
- Call Time 9 Hours on a single charge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delton
- MFR # DSC4700-WR
- Zoro # G511718750
- UPC # 802029085330
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Details
Compatibility | PC Computers and Laptops; Any PC/laptop running Windows, MacOS, Linux, or ChromeOS, most video conferencing and software phone tools, including Microsoft Teams, Zoom, Google Meet, Skype, GoToMeeting, WebEx, RingCentral, and more |
Cord Type | Wireless |
Features | Conference speakerphone works seamlessly with various devices and operating systems including Windows, MacOS, Linux, ChromeOS, and mobile platforms, Real-time noise reduction AI technology to improve call quality, Allows for connection via Bluetooth, USB dongle, or a USB Type-C cable, ensuring compatibility with a wide range of devices, Frequency response: 100Hz to 20kHz, Offers both touch and button controls for user convenience and efficiency |
Battery Type | Rechargeable Internal |
Call Time | 9 Hours on a single charge |
Driver | No driver install necessary |
Includes | Inside the box: Delton C4700 Bluetooth speakerphone, USB Type-C cable, auto-pair USB dongle, and user manual |
1 Click Mute Button | Yes |
Connection | Auto Pair USB Dongle, Bluetooth, or USB Type-C cable |
Color | Black |
Microphone Range | 10'-16' feet |
Description
Engineered with precision and equipped with cutting-edge features, this speaker is tailored to enhance your communication experience, whether you're engaged in professional meetings or connecting with loved ones. At the heart of the Delton C4700 is a robust t speaker that delivers a powerful audio output, ensuring that every spoken word is conveyed with exceptional clarity. This level of audio excellence brings a new dimension to conference calls, making virtual interactions feel as natural and engaging as face-to-face conversations. With a 5-meter voice distance range, the Delton C4700 captures voices seamlessly, allowing participants to express themselves without the fear of being unheard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6308C)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- AMPD 3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear (AA-MOTG5G22-3DFULLFACED)
- FEDCO BATTERIES FedCo Batteries Compatible with EaglePicher LTC-7P EaglePicher Keeper Specialty Battery - 3.5V 750mAh (LTC-7P)
- DELTON Wireless Speaker, Twin Pack with Loud Stereo Sound, For Computers, Laptops, & Tablets (DLSPKRTW-BK)
- DELTON Portable Wireless Speaker, with Loud Stereo Sound, For Desktop Computers, Laptops, & Tablets (DLSPKR-BK)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (39512)
- BZBGEAR 4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support (BG-VOP-MT)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- BZBGEAR 4x1 1080P FHD HMDI Switcher Scaler and MultiViewer with IR/RS232 (BG-MV41A)
- LOGITECH R500 Wireless Presenter Laser (910-006518)
- Delton Phone & Video Conferencing Equipment