Shop All Webcams
Delton
C24 Webcam HD1080p With Mic, Portable Tripod & Privacy Cover For Conferencing and Video Calling
Mfr # DCAM24BK
Zoro # G511718729
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 2MP
- Frames Per Second (fps) 30
- Microphone Built-In Microphone
- Privacy Lens Yes
- For Use With PC Computers, Laptops, iOS & Android
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Resolution | 2MP |
Frames Per Second (fps) | 30 |
Microphone | Built-In Microphone |
Privacy Lens | Yes |
For Use With | PC Computers, Laptops, iOS & Android |
Features | True HD 1080p video, 2MP image resolution, and 30 fps frame rate allows the C24 to delivers smooth crisp video, Built-in noise-reducing mic filters out unwanted sounds and enhances your voice to ensure you're heard clearly, Easy to setup: Just plug the USB cable into any PC/laptop and you're all set - no software or drivers needed, just plug and go, Includes a physical flip cover that completely blocks the lens to ensure 100% privacy when webcam is not in use |
Color | Black |
Auto Focus | Yes |
Includes | What's in the box: C24 Webcam, user manual |
Connection | USBUSB ports, Bluetooth, |
Compatable with | Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more |
Connection Range | 30 Feet |
Wide Angle | Yes |
Description
Crafted with precision, the Delton C24 HD 1080p webcam guarantees optimal appearance and audio quality with its intelligent features. Its lens adjusts automatically for the perfect picture and lighting, complemented by an HD microphone ensuring crystal-clear sound. Whether for professional meetings or personal connections, the C24 webcam excels. Setting up is effortless; compatible with Windows, MacOS, and Linux systems, it's a plug-and-play device with no software installation needed. Offering flexibility with a mounting clip or tripod, it adapts to any setup. Plus, privacy is assured with its flip-down cover, prioritizing your peace of mind after every use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- ILC Replacement for Ikusi Bt12 (BT12 IKUSI)
- ILC Replacement for Trojan 31-agm (31-AGM TROJAN)
- ILC Replacement for Nihon Kohden Lct-1912ank (LCT-1912ANK NIHON KOHDEN)
- DELTON Work Anywhere 4pc 20X Bundle Headset Wireless Keyboard and Mouse, 1080p USB Webcam (DBND4WLS20XREG)
- LOGITECH C270 Webcam Black USB 20 1 Packs, Gray (LOG960000694)
- SANOXY 360 Degrees 1080P IP E27 Light Bulb Camera Wi-Fi IR Night Smart Home Wireless Security (SNX-PP-204141399327)
- ADESSO CyberTrack H5 1080P HD USB AutoFocus Webcam, 1920 x 1080, 2.1 Mpixels (CYBERTRACKH5)
- CYBER ACOUSTICS 1080P Webcam Autofocus Pvcy Sh (WC-2000)
- ADESSO CyberTrack H4 1080P HD USB Manual Focus Webcam with Microphone, Black (CYBERTRACKH4)
- LOGITECH C930e HD Webcam, 1920 pixels x 1080 pixels, 2 Mpixels, Black (960-000971)
- Delton Webcams