Shop All Headsets
Delton
90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC
Mfr # DBTHEAD90XBTDL
Zoro # G111718730
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PC Computers, Laptops, iOS & Android
- Bluetooth Bluetooth
- Microphone Rotating Microphone that allows for use on right or left ear
- Wired or Wireless Wireless
- User Friendly Simple plug and use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | PC Computers, Laptops, iOS & Android |
Bluetooth | Bluetooth |
Microphone | Rotating Microphone that allows for use on right or left ear |
Wired or Wireless | Wireless |
User Friendly | Simple plug and use |
Battery Life | Talk Time: 100 Hours, Standby Time: 90 Days/ 2000 Hours |
Intuitive Touch Controls | ANC Button, Power, Mic Mute, Volume, Multifunction Button: Answer/end Call, Play/pause music |
Connection | USB ports, Bluetooth, |
Connection Range | 30 Feet |
Color | Black |
Features | The Delton 90X Bundle: Ultralight Executive Computer and Phone Wireless Headset and 1080P Webcam is great for working from home, office, or your office-on-the-go. Wireless Bluetooth Connectivity makes the Delton 90X Ultralight Executive Headset compatible with any PC or laptop, all iPhones, and all Android phones. The 90X Ultralight is ergonomically designed with soft memory foam ear cushions, an extendable cushioned headband, and intuitive controls. Comes in black. Best-in-class noise cancelling technology. The Delton 90X uses a DSP ENC chipset to make sure you're heard clearly no matter where you are or what's in the background. Noise cancelling boom mic can be rotated so that you can comfortably work on either your left or right ear. The Delton 90X Ultralight packs a powerful battery that offers up to 100 hours of talk time and over 90 days (that's over 2,000 hours!) standby time. |
Includes | Included: Headset, Auto Pair USB Dongle, User Manual |
Description
Introducing the Delton 90X Ultralight Executive Wireless Bluetooth Headset, meticulously crafted based on over a decade of user feedback to meet the demands of the modern C-suite. Featuring soft silicon and foam pads for comfort, intuitive controls, and a durable battery, the Delton 90X ensures productivity all day long. Its superior voice quality, driven by four independent microphones and advanced noise cancellation technology, guarantees crystal-clear communication in any environment. Engineered for efficiency, the 90X boasts an impressive battery life of over 100 hours of continuous talk time and 90 days of standby time, with rapid recharging capabilities. Compatible with a wide range of Bluetooth devices and supporting dual connections, this headset seamlessly integrates into your workflow, providing unmatched versatility for executives on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Belt Clip, Polycarbonate (MB133)
- MOUNT-IT Glass Monitor Stand W/ USB, 22IN X 9IN (MI-7265)
- ENERGIZER Coin Cell, 1616, 3V (ECR1616BP)
- MIDLAND RADIO Portable 2-Way Radio, 1.5W, 38 mi., 12 hr. (T71VP3)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- DELTON T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone (DBHT70)
- DELTON 10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece (DBTHEAD10XBTDLHSAS1)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- PIONEER ELECTRONICS Pioneer Electronics SEMJ721T Mini-phone Headset; Brown (SEMJ721T)
- Delton Headsets