Shop All Headsets
Delton
90X Ultralight Executive Wireless Earbud Bluetooth Computer Headset w/ Case/Stand, Auto-Pairing USB
Mfr # DBTHEAD90XBNDL
Zoro # G511718774
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- User Friendly Simple plug and use
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
- Intuitive Touch Controls ANC Button, Power, Mic Mute, Volume, Multifunction Button: Answer/end Call, Play/pause music
- Charge Time 3 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
User Friendly | Simple plug and use |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Intuitive Touch Controls | ANC Button, Power, Mic Mute, Volume, Multifunction Button: Answer/end Call, Play/pause music |
Charge Time | 3 Hours |
For Use With | PC Computers, Laptops, iOS & Android |
Microphone | Rotating Microphone that allows for use on right or left ear |
Noise Canceling | DSP ENC Noise Cancelation |
Charging Method | USB-C Charging cord |
Power Source | Rechargeable Internal Battery |
Battery Life | Talk Time: 100 Hours, Standby Time: 90 Days/ 2000 Hours |
Bluetooth | Bluetooth |
Connection Range | 30 Feet |
Ear Design | Double Ear Stereo Over the Ear Headphones |
Includes | Included: Headset, Webcam, Auto Pair USB Dongle, User Manual |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Wired or Wireless | Wireless |
Features | The Delton 90X Bundle: Ultralight Executive Computer and Phone Wireless Headset and 1080P Webcam is great for working from home, office, or your office-on-the-go. Wireless Bluetooth Connectivity makes the Delton 90X Ultralight Executive Headset compatible with any PC or laptop, all iPhones, and all Android phones. The 90X Ultralight is ergonomically designed with soft memory foam ear cushions, an extendable cushioned headband, and intuitive controls. Comes in black. Best-in-class noise cancelling technology. The Delton 90X uses a DSP ENC chipset to make sure you're heard clearly no matter where you are or what's in the background. Noise cancelling boom mic can be rotated so that you can comfortably work on either your left or right ear. The Delton 90X Ultralight packs a powerful battery that offers up to 100 hours of talk time and over 90 days (that's over 2,000 hours!) standby time. |
Description
The Delton 90X Ultralight Executive Wireless Bluetooth Headset has been redesigned with power users like you in mind. Our engineers brought together a powerful battery with best-in-class noise cancellation. 4 independent microphones and smart digital sound processing technology isolate noise and ensure you always sound your best. A soft around-the-ear body and ultra-comfortable ear cushions multiple sizes included make the 90X feel like it's not even there. Super simple intuitive controls and a convenient carrying case that can also act as a stand round out the features this headset brings to help you get the job done. The included auto-pairing USB dongle makes setup super simple, just plug in, turn on, and you're ready to go!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON 32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C (DWH32Y)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- SENSEAR Smart Headset Helmet Mount (BT/SR/cable) (SM1PH002)
- Delton Headsets