Shop All Headsets
Delton
60X Wireless Bluetooth Over The Head Noise Canceling Stereo Computer Headset Auto-Pair USB
Mfr # DBTHEAD60XBTDL
Zoro # G411718706
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
- Bluetooth Bluetooth
- Headband Padded Adjustable Headband
- Compatable with Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
- Connection Range 30 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Bluetooth | Bluetooth |
Headband | Padded Adjustable Headband |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Connection Range | 30 Feet |
Charge Time | 2 Hours |
Battery Life | Talk Time: 35 Hours, Standby Time: 350 Hours |
Features | Noise-canceling 2-ear headset with MS Teams button is great for working from home or the office, Wireless Bluetooth USB Dongle automatically connects PC/laptop to headset or connect via Bluetooth pairing to all iPhones, and all Android phones, Designed and tested to work with MS Teams but will also work with all popular videoconference tools including Zoom, Google Meet, Slack, Skype, and many more, Compatible with Windows/macOS/Linux/ChromeOS PCs and laptops as well as iOS/Android cell phones Ergonomically designed with soft memory foam ear cushions, an extendable cushioned headband, and intuitive controls; comes in black |
Wired or Wireless | Wireless |
Color | Black |
Includes | Inside box: headset, auto-pair USB dongle, charging cable, user manual |
Microphone | Rotating Microphone that allows for use on right or left ear |
User Friendly | Simple plug and use |
Ear Design | Double Ear Stereo Over the Ear Headphones |
Power Source | Rechargeable Internal Battery |
Charging Method | USB-C Charging cord |
For Use With | PC Computers, Laptops, iOS & Android |
Description
Experience the perfect blend of elegance and affordability with our wireless 2 earpiece headset, the 60X. Designed for form and function, this sleek and sophisticated headset offers premium features and design without breaking the bank. Its ergonomic and lightweight design ensures a comfortable fit, keeping you focused and productive throughout the day. Say goodbye to background noise and hello to crystal-clear conversations with the advanced audio chipset and noise-canceling microphone, delivering superior voice quality for important business calls and virtual meetings. With Delton's energy-saving technology, enjoy unparalleled efficiency with up to 35 hours of use and 350 hours of standby, along with rapid charging capabilities. The auto-pair USB dongle ensures quick and hassle-free connectivity. Compatible with Microsoft Teams and a wide range of devices, the 60X is the smart investment for professionals seeking style and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- ILC Replacement for Kodak Af-2 replacement light bulb lamp (AF-2 KODAK)
- ILC Replacement for Lithonia Elb4814n (ELB4814N LITHONIA)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic, Auto-Pairing USB (DBTHEAD30XBTDLHSAS1)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- DELTON 32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C (DWH32Y)
- LOGITECH Astro Gaming A50 Wireless + Base Station - Xbox One/Pc (Refresh (939-001680)
- Delton Headsets