Shop All Headsets
Delton
30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB
Mfr # DBTHEAD35XBTDL
Zoro # G611718766
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatable with Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
- Microphone Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side
- Connection Range 30 Feet
- Charging Method USB-C Charging cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Microphone | Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side |
Connection Range | 30 Feet |
Charging Method | USB-C Charging cord |
Wired or Wireless | Wireless |
Features | Computer and phone wireless headset great for working from home, office, or on the road, Wireless Bluetooth technology provides unparalleled mobility, Comes in black, Ergonomically designed with soft memory foam ear cushions, an extendable cushioned headband, and intuitive controls, Uses Delton's proprietary audio chipset to make sure you're heard clearly no matter where you are or what's in the background |
Charge Time | 2 Hours |
Headband | Padded Adjustable Headband |
User Friendly | Simple plug and use |
Bluetooth | Bluetooth |
Battery Life | Talk Time: 30 Hours, Standby Time: 200 |
Power Source | Rechargeable Internal Battery |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Ear Design | Double Ear Stereo Over the Ear Headphones |
For Use With | PC Computers, Laptops, iOS & Android |
Includes | Inside Box: Delton 35X headset, USBA-to-USBC charging cable, auto-pair USB dongle, fast charging dock |
Description
Introducing the Delton 35X Noise Cancelling 2-Ear Wireless Bluetooth Headset, meticulously crafted with your needs in mind. Featuring dual memory foam ear pads and an adjustable headband, this headset ensures comfort during extended wear. With intuitive controls and a fast-charging dock, it empowers productivity without compromise. Experience superior call quality with up to 92% ambient noise reduction, guaranteeing clear communication in any environment. The Delton 35X's efficient audio chipset offers over 30 hours of talk time on a single charge and seamless compatibility with various Bluetooth-enabled devices. Enhance your workflow with the Delton 35X, where practical design meets exceptional performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- BETTERBATTERY 32 in. Height Adjustable Arm Computer Monitor Stand; Black (BE389384)
- ILC Replacement for Asus Vivobook 15 Battery (VIVOBOOK 15)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- DELTON 10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece (DBTHEAD10XBTDLHSAS1)
- DELTON 60X Wireless Bluetooth Over The Head Noise Canceling Stereo Computer Headset Auto-Pair USB (DBTHEAD60XBTDL)
- DELTON 32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C (DWH32Y)
- DELTON G520 Wireless Computer Headset Stereo Gaming Headphones w/ Retractable Microphone Auto Pair USB (DBHG520)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- DELTON M201D Wireless Computer Headset Stereo Bluetooth Headphones Over the Ear Comfort Cups w/ Microphone (DBHM201D)
- BLUEPARROTT BlueParrott B250XTS BT Mono Headset SE (B250XTSSE)
- Delton Headsets