Shop All Headsets
Delton
30X Wireless Computer Headset and Charging Stand Over the Head Bluetooth Headphone Auto Pair USB
Mfr # DHSWC130XD
Zoro # G411718751
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This computer headset bundle is perfect for work from home or in the office, Headset features wireless Bluetooth connectivity, the ergonomic keyboard and mouse feature wireless 2.4GHz connectivity, and the 1080p USB webcam connects directly to your device's USB port, Headset features an over-the-ear design in black with soft memory foam cushions, extendable cushioned headband, and intuitive controls, Boom mic rotates 270 degrees, so you can comfortably work from either your left or right side
- Power Delivery 20WQi Wireless Power Standards
- Headband Padded Adjustable Headband
- Charging Method USB-C Charging cord
- Microphone Rotating microphone that allows for use on right or left ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | This computer headset bundle is perfect for work from home or in the office, Headset features wireless Bluetooth connectivity, the ergonomic keyboard and mouse feature wireless 2.4GHz connectivity, and the 1080p USB webcam connects directly to your device's USB port, Headset features an over-the-ear design in black with soft memory foam cushions, extendable cushioned headband, and intuitive controls, Boom mic rotates 270 degrees, so you can comfortably work from either your left or right side |
Power Delivery | 20WQi Wireless Power Standards |
Headband | Padded Adjustable Headband |
Charging Method | USB-C Charging cord |
Microphone | Rotating microphone that allows for use on right or left ear |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Connection Range | 30 Feet |
Battery Life | Talk Time: 30 Hours, Standby Time: 200 Hours |
Color | Black |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Power Source | Rechargeable Internal Battery |
Ear Design | Double Ear Stereo Over the Ear Headphones |
Wired or Wireless | Wireless |
For Use With | PC Computers, Laptops, iOS & Android |
User Friendly | Simple plug and use |
Includes | Bundle includes: headset 30X, HS1 stand, USB dongle, USB Type-C power adapter (20W), two charging cables, two user manuals |
All in One Solution | Everything you need to organize your headset and charging area. |
Description
Simplify your workspace and boost productivity with the Delton 30X headset bundled with the innovative HS1 stand. The Delton 30X is packed with essential features to enhance your work experience, offering all-day comfort, extended battery life, and a convenient auto-pair USB dongle. This sleek accessory combines the functionality of an 11'' headset-holding arm with the convenience of three wireless charging pads, ensuring your devices stay powered up and neatly organized. Whether you're working from your home office or a corporate setting, the Delton HS1 is the perfect addition to streamline your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Home/Pa Mixing Amplifier (PMX3500PH)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- DELTON 10E USB A Wired Computer Headset w/ Microphone, 8ft Long Cord Wired Earbuds (DWH10E)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- DELTON 32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C (DWH32Y)
- BILLBOARD Gaming Headsets, Binaural, Over the Head, Black (BB2292)
- Delton Headsets