Shop All Headsets
Delton
20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time
Mfr # DBTHEAD20X
Zoro # G811718719
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Method USB-C Charging cord
- Wired or Wireless Wireless
- Color Black
- Headband Adjustable Headband
- Bluetooth Bluetooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Charging Method | USB-C Charging cord |
Wired or Wireless | Wireless |
Color | Black |
Headband | Adjustable Headband |
Bluetooth | Bluetooth |
Power Source | Powerful built in battery |
All In One Solution | Includes everything you need to remote work, game, or live stream |
Connection Range | 30 Feet |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
For Use With | PC Computers, Laptops, iOS & Android |
Charge Time | 2 Hours |
Includes | Inside Box: Delton 20X headset, USBA-to-USBC charging cable, USBC-to-3.5mm audio cable |
Microphone | Rotating Microphone that allows for use on right or left ear |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
Battery Life | Talk Time: 30 Hours, Standby Time: 400 Hours |
Ear Design | Single Ear Stereo Over the Ear Headphones |
User Friendly | Simple plug and use |
Features | The Delton 20X headset is great for working from home, office, or on the road, Wireless Bluetooth technology provides unparalleled mobility, This black headset is ergonomically designed with soft memory foam earcups, an extendable cushioned headband, and intuitive controls, Adjustable cushioned headband and the soft-cushioned ear pad make it comfortable even through all-day use, Noise cancelling boom mic rotates 270-degrees, so you can comfortably work on either your left or right ear, Li-ion battery offers up to 30 hours of talk time and over 400 hours standby time. |
Description
Purpose built for a professional on the go this wireless bluetooth headset has been redesigned with your needs in mind. We enlisted truck drivers, warehouse workers, office managers and remote-workers to help us build an adjustable, comfortable wireless Bluetooth headset with all the features you need to get the job done. AVAILABLE FOR EVERY CALL We've crammed enough battery life into this wireless headset to support up to 30 hours of talk time and 400 hours of standby time. All day battery life on less than 2 hours of charge thanks to the included USB C fast charging cable. SUPERIOR SOUND Be heard! Whether in a noisy call center or on the road we've got you covered with a noise isolating mic that reduces noise on calls by 96%. Audio quality is an essential feature in this headset. Get sound clarity and uninhibited communication that you, your clients, and your coworkers rely on This headset offers superior noise-canceling capability you've been looking for. Features: * All Day Battery Life 30 Hours Talk Time * Noise Cancelling Boom Microphone * Comfortable Adjustable Headband and Mic * Easily Pairs With Two Devices * USB C Fast Charging
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- IDENTIPLUS ID Wristband Set, Vinyl, Blue, PK300 (VPM2S-37)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- DELTON M201D Wireless Computer Headset Stereo Bluetooth Headphones Over the Ear Comfort Cups w/ Microphone (DBHM201D)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON 30Y Professional Wired Mono Computer Headset w/ Dual Noise Canceling Microphone, USB-A USB-C Adapter (DWH30Y)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING MYSCRATCHPACK USB DJ MIDI Controller with Headphones and External Sound Interface (MYSCRATCHPACK)
- Delton Headsets