Shop All Headsets
Delton
20X Professional Wireless Computer Headset w/ Mic Bluetooth Wireless Headset
Mfr # DBTHEAD20XBNDL
Zoro # G611718742
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Method USB-C Charging cord
- Wired or Wireless Wireless
- All In One Solution Includes everything you need to remote work, game, or live stream
- Power Source Lithium Battery
- Battery Life Talk Time: 30 Hours, Standby Time: 400 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Charging Method | USB-C Charging cord |
Wired or Wireless | Wireless |
All In One Solution | Includes everything you need to remote work, game, or live stream |
Power Source | Lithium Battery |
Battery Life | Talk Time: 30 Hours, Standby Time: 400 Hours |
Charge Time | 2 Hours |
Features | Flexibility: boom mic rotates 270 degrees, so you can comfortably work on either your left or right ear, Comfortable and Adjustable: cushioned headband and the soft-cushioned ear pad make this headset one of the most comfortable on-ear headsets out there, HD clarity: Included 1080p high definition /30 fps USB webcam will work with any PC or laptop: just plug in, and you're ready to go |
Ear Design | Single Ear Stereo Over the Ear Headphones |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Includes | Inside Box: Delton 20X headset, USBA-to-USBC charging cable, USBC-to-3.5mm audio cable, Webcam, Auto Pair USB Dongle |
Color | Black |
User Friendly | Simple plug and use |
Headband | Adjustable Headband |
Connection Range | 30 Feet |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
For Use With | PC Computers, Laptops, iOS & Android |
Bluetooth | Bluetooth |
Microphone | Rotating Microphone that allows for use on right or left ear |
Description
Experience unparalleled comfort and versatility with our ergonomically designed headset. Featuring soft on-ear cushions and an extendable, cushioned headband, it ensures a snug fit for hours of wear. Intuitive controls make operation effortless. Use the USB Type-C to 3.5mm cable to switch to wired mode when needed. Enjoy long-lasting performance with up to 30 hours of talk time and over 400 hours of standby time. Universal compatibility via wireless Bluetooth connectivity and an auto-pair USB dongle makes it perfect for any PC or laptop, all iPhones, and all Android phones. The boom mic rotates 270 degrees for flexible use on either ear. Included in the box is a USB HD webcam for crystal-clear video calls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Tripod Monitor Speaker Stands (PSTND32)
- ILC Replacement for APC Sla35-er Battery (SLA35-ER BATTERY APC)
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK (OPT1500B12PRT)
- MOBILESPEC Headsets, 108 min. Talk Time, Wireless (MBS11181)
- DELTON K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case (DBHK130)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- DELTON 60X Wireless Bluetooth Over The Head Noise Canceling Stereo Computer Headset Auto-Pair USB (DBTHEAD60XBTDL)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic, Auto-Pairing USB (DBTHEAD30XBTDLHSAS1)
- BILLBOARD Gaming Headsets, Binaural, Over the Head, Black (BB2292)
- Delton Headsets