Shop All Headsets
Delton
12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control
Mfr # DWH12Y
Zoro # G311718707
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Mdule In-line control module
- For Use With PC Computers and Laptops
- Headband Adjustable
- User Friendly Simple plug in and use
- Microphone Rotating for left and right ear adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Control Mdule | In-line control module |
For Use With | PC Computers and Laptops |
Headband | Adjustable |
User Friendly | Simple plug in and use |
Microphone | Rotating for left and right ear adjustment |
Includes | Inside the box: wired headset, stop card, user manual |
Features | This computer headset works with a wide range of devices including PCs, laptops, and USB-enabled desk phones across various operating systems, Simple plug-and-use setup for immediate use without the need for additional software or configurations, Designed for prolonged wear, with soft padded ear cushions that provide a comfortable seal for immersive sound; comes in black, Features a 4.9' cable to ensure freedom of movement and reach across workstations, Built-in noise-canceling microphone offers optimal pickup and clarity for voice calls and recording |
Wired or Wireless | Wired |
Earcups | Comfortable and soft padded ear cushions |
Color | Black |
Connection | USB Type-A Cord |
Description
Elevate your workday with the Delton 12Y noise canceling headphones with mic, crafted for seamless integration with PCs, laptops, and USB desk phones across all major operating systems. Set up is effortless with their plug-and-use design, requiring no additional software. This innovative wired headphone mic can be adjusted for comfortable use on the left or right, ensuring personal comfort, while the soft padded ear cushions and adjustable headband promise a snug fit for hours of immersive sound. The 4.9 ft cable offers ample movement freedom, and the durable USB connection guarantees a stable link. With in-line control for sound adjustment, built-in mic for crystal-clear calls, and 40mm drivers for a full audio spectrum, this noise canceling headphone combines high fidelity and deep bass for an unmatched audio experience, making them an essential for any professional workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER Time Timer Watch, Large, Sequoia Green (TTW8AB-LRG-W)
- PYLE Ultra-Compact Phono Turntable Preamp (PP555)
- VARTA CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025 (VCR2025)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- DELTON 30Y Professional Wired Mono Computer Headset w/ Dual Noise Canceling Microphone, USB-A USB-C Adapter (DWH30Y)
- DELTON 32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C (DWH32Y)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON M101D Active Noise Canceling Bluetooth Headphones Wireless Over Ear Headset (DBHM101D)
- DELTON G520 Wireless Computer Headset Stereo Gaming Headphones w/ Retractable Microphone Auto Pair USB (DBHG520)
- JABRA EVOLVE 30 II MS STEREO USB-A (5399-823-309)
- Delton Headsets