Shop All Headsets
Delton
10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head
Mfr # DBTHEAD10X
Zoro # G211718722
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bluetooth Bluetooth
- User Friendly Simple plug and use
- For Use With PC Computers, Laptops, iOS & Android
- Features Noise-canceling headset great for road warriors, working from home, in a call center, or at the office, Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more, Compatible with Windows/macOS/Linux/ChromeOS PCs and laptops as well as iOS/Android cell phones, Ergonomically designed with soft ear cushions, an extendable headband, and intuitive controls; comes in black, Noise-canceling microphone helps reduce background noise and ensure you're heard clearly
- Battery Life Talk Time: 15 Hours, Standby Time: 160 Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bluetooth | Bluetooth |
User Friendly | Simple plug and use |
For Use With | PC Computers, Laptops, iOS & Android |
Features | Noise-canceling headset great for road warriors, working from home, in a call center, or at the office, Works with all popular videoconference tools including Zoom, Teams, Google Meet, Slack, Skype, and many more, Compatible with Windows/macOS/Linux/ChromeOS PCs and laptops as well as iOS/Android cell phones, Ergonomically designed with soft ear cushions, an extendable headband, and intuitive controls; comes in black, Noise-canceling microphone helps reduce background noise and ensure you're heard clearly |
Battery Life | Talk Time: 15 Hours, Standby Time: 160 Hours |
Charging Method | USB-C Charging cord |
Includes | Inside box: headset, charging cable, user manual |
Power Source | Powerful built in battery |
Charge Time | 2 Hours |
Color | Black |
Ear Design | Single Ear Stereo Over the Ear Headphones |
All In One Solution | Includes everything you need to remote work, game, or live stream |
Connection Range | 30 Feet |
Compatable with | Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops |
LED Indicator Light | LED Indicator Light |
Wired or Wireless | Wireless |
Connection | Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth, |
Microphone | Rotating Microphone that allows for use on right or left ear |
Description
Whether you're a trucker or a business professional, seamless communication is essential. This wireless headset offers universal compatibility with various devices, ensuring you stay connected wherever work takes you. With an impressive 18-hour battery life and quick charging, you can rely on extended usage without interruptions. The headset delivers high-quality sound with superior noise-canceling capabilities, ensuring crystal-clear communication even in noisy environments. Its multi-point technology allows simultaneous connections to multiple devices without compromising sound quality. Easy to use and comfortable to wear for extended periods, this headset features adjustable components and intuitive controls for hassle-free operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Headset, Behind the Head, PTT (AVPH5)
- ILC Replacement For Leoch, Ldc12115G31Dt (LDC12-115-G31-DT)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- DELTON 60X Wireless Bluetooth Over The Head Noise Canceling Stereo Computer Headset Auto-Pair USB (DBTHEAD60XBTDL)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- DELTON M201D Wireless Computer Headset Stereo Bluetooth Headphones Over the Ear Comfort Cups w/ Microphone (DBHM201D)
- DELTON 10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece (DBTHEAD10XBTDLHSAS1)
- SONIC BOOM T-PRO USB Headset with Noise-Cancelling Microphone Custom-Made for School Testing (SO896872)
- Delton Headsets