Shop All Headsets
Delton
10E USB A Wired Computer Headset w/ Microphone, 8ft Long Cord Wired Earbuds
Mfr # DWH10E
Zoro # G211718739
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8' feet
- Features In-ear computer headset works seamlessly with Windows, MacOS, iOS, and more for flawless connectivity across devices. USB Type-A earbud for PC/laptop is the ideal portable communication tool for VoIP or video conferencing., Perfect for calls on Microsoft Teams, Google Meet, Zoom, Slack, and other communication apps, 8' cable provides flexibility and freedom of movement during conversations.
- Design In Ear Earbuds
- Integrated Controls Volume, and Call Answer/End Button
- Driver No drivers necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cord Length | 8' feet |
Details
Features | In-ear computer headset works seamlessly with Windows, MacOS, iOS, and more for flawless connectivity across devices. USB Type-A earbud for PC/laptop is the ideal portable communication tool for VoIP or video conferencing., Perfect for calls on Microsoft Teams, Google Meet, Zoom, Slack, and other communication apps, 8' cable provides flexibility and freedom of movement during conversations. |
Design | In Ear Earbuds |
Integrated Controls | Volume, and Call Answer/End Button |
Driver | No drivers necessary |
Color | Black |
User Friendly | Simple plug in and use |
Wired or Wireless | Wired |
Connection | USB |
Includes | 10E Earbud Headset, Stop Card, User Manual |
Microphone | Built-In |
For Use With | PC Computers and Laptops |
Description
Delton DWH10E wired earbuds with microphone feature an ergonomic design that ensures a comfortable fit, even during extended wear. Enjoy crystal-clear calls and immersive audio with universal compatibility through USB - just plug and you're good to go. The 8ft cable offers flexibility for movement and multitasking, while dynamic drivers deliver rich sound quality. Integrated controls let you manage volume and calls effortlessly, keeping you focused on the task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- VITEK Power Supply, Output 12VDC, VA Rating 12 (VT-12VDC-1000S)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- DELTON 60X Wireless Bluetooth Over The Head Noise Canceling Stereo Computer Headset Auto-Pair USB (DBTHEAD60XBTDL)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- DELTON 10X Wireless Bluetooth Headset Over the Head Computer Headphone and Auto-Pairing USB with Mic (DBTHEAD10XBTDL)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- GOOGLE Pixel Buds Pro- Coral (GA03202-US)
- Delton Headsets