Shop All Wood Screws
Deltana
Wood Screw, Brushed Nickel Steel
Mfr # SCWS975U15
Zoro # G208569412
product price: $0.17
/ea
Sold in multiples of 42 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWS975U15
- Zoro # G208569412
- Country of Origin United States
- Category Wood Screws
Details
Material | Steel |
Finish | Brushed Nickel |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain, 3 PK (70526)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04104.031.0250)
- DELTANA Wood Screw, #10, 1 in, Bronze Steel (SCWB1010U10B)
- DELTANA Wood Screw, Paint Black Steel (SCWS975U1B)
- DELTANA Wood Screw, #10, 1 in, Chrome Steel (SCWS1010U26)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- DELTANA Wood Screw, #12, 1-1/4 in, Black Steel Flat Head (SCWS12125U1B)
- DELTANA Wood Screw, #9, 3/4 in, Antique Brass Steel Flat Head Phillips Drive (SCWST975U5)
- BSC PREFERRED 316 Stainless Steel Screw for Plywood and OSB Rounded Head Number 10 Size 1 Long, 50PK (93360A607)
- Deltana Wood Screws