Shop All Wood Screws
Deltana
Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive
Mfr # SCWST975U2D
Zoro # G508569358
product price: $0.18
/ea
Sold in multiples of 46 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #9
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Chromate
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWST975U2D
- Zoro # G508569358
- UPC # 123821651982
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3/4 in |
Head Dia. | 3/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Chromate |
Item | Wood Screw |
Description
Wood screws are one of the most commonly used hardware screws that help in fixing and doing a lot of wooden work. These screws have sharp lines that penetrates easily into the hardwood and stays there without losing the grip. These are compatible to work with electric drills also because it has a slot for fixing the drill bits. The screws are absolutely perfect to attach two wooden surfaces firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34120.012.0046)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M3-0.50 (5403-3)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.050.0008)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- DELTANA Wood Screw, Polished Nickel Steel (SCWS1010U14)
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- DELTANA Wood Screw, Polished Nickel Brass (SCWB1225U14)
- DELTANA Wood Screw, #9, 1 in, Prime Coat White Steel Flat Head Phillips Drive (SCWS910USPW)
- DELTANA Wood Screw, #12, 1-1/4 in, Black Steel Flat Head (SCWS12125U1B)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.016.0100)
- Deltana Self-Tapping Screws