Shop All Wood Screws
Deltana
Wood Screw, #9, 3/4 in, Oil Rubbed Bronze Steel Flat Head Phillips Drive
Mfr # SCWST975U10B
Zoro # G408569373
product price: $0.14
/ea
Sold in multiples of 46 for $6.44
$6.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #9
- Material Steel
- Finish Oil Rubbed Bronze
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWST975U10B
- Zoro # G408569373
- UPC # 760923466801
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3/4 in |
Head Dia. | 3/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Oil Rubbed Bronze |
Item | Wood Screw |
Description
Wood screws are one of the most commonly used hardware screws that help in fixing and doing a lot of wooden work. These screws have sharp lines that penetrates easily into the hardwood and stays there without losing the grip. These are compatible to work with electric drills also because it has a slot for fixing the drill bits. The screws are absolutely perfect to attach two wooden surfaces firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04360.062.0450)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.100.0030)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia (SH-175-ZD)
- DELTANA Wood Screw, #9, 1 in, Brushed Brass Steel Flat Head Phillips Drive (SCWS910U4)
- DELTANA Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive (SCWST975U2D)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- DELTANA Wood Screw, #12, 1-1/4 in, Nickel Steel (SCWS12125U15)
- DELTANA Wood Screw, #12, 1-1/4 in, Black Steel Flat Head (SCWS12125U1B)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWS12125U5)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- Deltana Wood Screws