Shop All Wood Screws
Deltana
Wood Screw, #9, 3/4 in, Antique Brass Steel Flat Head Phillips Drive
Mfr # SCWST975U5
Zoro # G408569335
product price: $0.16
/ea
Sold in multiples of 46 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #9
- Material Steel
- Finish Antique Brass
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWST975U5
- Zoro # G408569335
- UPC # 760923468003
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3/4 in |
Head Dia. | 3/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Antique Brass |
Item | Wood Screw |
Description
Deltana Steel Screws are offered in a wide variety to suit your hardware needs. They are available in an array of finishes.This steel wood screw, #9 x 3/4, features an antique brass finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4. in Shaft Dia (SH-400)
- DORMAN OE Replacement 23 Millimeter Thread Length Boxed M16150 Thread Size Single (610-705.1)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 10 PK (U55000.043.0300)
- J.W. WINCO Flange Nut, M14, Steel, Class 10, Blackened, 22 mm Hex Wd (6331-M14)
- DELTANA Wood Screw, Polished Nickel Brass (SCWB1225U14)
- DELTANA Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive (SCWST975U2D)
- DELTANA Wood Screw, #12, 1-1/4 in, Oil Rubbed Steel (SCWS12125U10B.BG)
- DELTANA Wood Screw, #9, 1 in, Prime Coat White Steel Flat Head Phillips Drive (SCWS910USPW)
- DELTANA Wood Screw, Polished Brass Steel (SCWS975U3)
- DELTANA Wood Screw, #7, 3/4 in, Chrome Steel (SCWB775U26)
- ZORO SELECT Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Square Drive, 245 PK (DQTI0-60162-245P)
- Deltana Wood Screws