Shop All Wood Screws
Deltana
Wood Screw, #12, 2-1/2 in, Plain Brass
Mfr # SCWB1225U3.BG
Zoro # G1912904
product price: $101.25
/ea
Free Shipping & Returns
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 2-1/2 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWB1225U3.BG
- Zoro # G1912904
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Washer O.D. | #12 |
Description
Bag Of Wood Screws,Sb,#12 X 2-1/2 In.Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38080.200.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07348)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 5/16 in Leg L, Steel, 300 PK (591189BL)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWB1010U3)
- DELTANA Wood Screw, #9, 1 in, Prime Coat White Steel Flat Head Phillips Drive (SCWS910USPW)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWS12125U10B)
- DELTANA Wood Screw, #9, 3/4 in, Oil Rubbed Bronze Steel Flat Head Phillips Drive (SCWST975U10B)
- DELTANA Wood Screw, #10, 3/4 in, Bronze Steel (SCWS1075U10B)
- DELTANA Wood Screw, Polished Brass Steel (SCWS975U3)
- DELTANA Wood Screw, #9, 1/2 in, Polished Brass Steel Flat Head Phillips Drive (SCMS905U3)
- Deltana Wood Screws