Shop All Wood Screws
Deltana
Wood Screw, #12, 2-1/2 in, Nickel Steel
Mfr # SCWB1225U15
Zoro # G2146083
product price: $1.01
/ea
Sold in multiples of 8 for $8.08
$8.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 2-1/2 in
- Material Steel
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWB1225U15
- Zoro # G2146083
- UPC # 760923465019
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Nickel |
Item | Wood Screw |
Washer O.D. | #12 |
Description
Wood Screw,Sb,#12 X 2-1/2 In. Satin Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0100)
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035080-100P1)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- DELTANA Wood Screw, Paint Black Steel (SCWS910U1B)
- DELTANA Wood Screw, Polished Brass Steel (SCWS975U3)
- DELTANA Wood Screw, #9, 1 in, Chrome Steel (SCWS910U26D)
- DELTANA Wood Screw, #12, 1-1/4 in, Nickel Steel (SCWB12125U15)
- DELTANA Wood Screw, #14, 1-1/2 in, Oil Rubbed Bronze Brass Flat Head Phillips Drive (SCWB14125U10B)
- DELTANA Wood Screw, #10, 1 in, Nickel Steel (SCWS1010U15)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0100)
- Deltana Wood Screws