Shop All Wood Screws
Deltana
Wood Screw, #12, 2-1/2 in, Chrome
Mfr # SCWB1225U26D
Zoro # G2146022
product price: $1.01
/ea
Sold in multiples of 8 for $8.08
$8.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 2-1/2 in
- Finish Chrome
- Washer O.D. #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWB1225U26D
- Zoro # G2146022
- UPC # 760923465606
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Finish | Chrome |
Item | Wood Screw |
Washer O.D. | #12 |
Description
Wood Screw,Sb,#12 X 2-1/2 In. Satin Chro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK (77303)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1" L, PK100 (U39350.007.0100)
- ARROW FASTENER 2000PK 1 BRN Brad Nail (BN1816BCS)
- BOSTITCH Heavy Duty Staples, 5/8 in Leg L, Steel (SB35581M)
- DELTANA Wood Screw, #10, 1 in, Plain Brass (SCWS1010U3)
- DELTANA Wood Screw, #12, 1-1/4 in, Chrome Steel (SCWS12125U26)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- DELTANA Wood Screw, Antique Brass Steel (SCWS975U5)
- DELTANA Wood Screw, Polished Nickel Brass (SCWB1225U14)
- DELTANA Wood Screw, #12, 2-1/2 in, Nickel Steel (SCWB1225U15.BG)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F200YTK)
- Deltana Wood Screws