Shop All Wood Screws
Deltana
Wood Screw, #12, 1-1/4 in, Plain Brass
Mfr # SCWB12125U3
Zoro # G2146031
product price: $0.64
/ea
Sold in multiples of 12 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWB12125U3
- Zoro # G2146031
- UPC # 760923464203
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Washer O.D. | #12 |
Description
Wood Screw,Sb,#12 X 1-1/4 In. Bright Bra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0020)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0200)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.056.0350)
- VELCRO BRAND Reclosable Fastener, 30 ft, 1-1/2" Wd, Black (91372)
- DELTANA Wood Screw, Polished Nickel Steel (SCWS910U14)
- DELTANA Wood Screw, #9, 1 in, Brushed Brass Steel Flat Head Phillips Drive (SCWS910U4)
- DELTANA Wood Screw, #12, 1-1/4 in, Nickel Steel (SCWS12125U15)
- DELTANA Wood Screw, #12, 1-1/4 in, Black Steel Flat Head (SCWS12125U1B)
- DELTANA Wood Screw, #14, 1-1/2 in, Oil Rubbed Bronze Brass Flat Head Phillips Drive (SCWB14125U10B)
- DELTANA Wood Screw, #9, 1 in, Chrome Steel (SCWS910U26D)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02850)
- Deltana Self-Tapping Screws