Shop All Wood Screws
Deltana
Wood Screw, #10, 2-1/2 in, Nickel Steel
Mfr # SCWS1025U15
Zoro # G2146129
product price: $0.26
/ea
Sold in multiples of 30 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWS1025U15
- Zoro # G2146129
- UPC # 00645015531776
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Nickel |
Item | Wood Screw |
Washer O.D. | #10 |
Description
Wood Screw,St,#10 X 2-1/2 In. Satin Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- VELCRO BRAND Reclosable Fastener, 3/4 in Wd, White, 200 PK (91824)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5DSL)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.100.0030)
- DELTANA Wood Screw, Polished Nickel Brass (SCWB1225U14)
- DELTANA Wood Screw, #9, 2-1/2 in, Plain Brass (SCWS925U4)
- DELTANA Wood Screw, #12, 1-1/4 in, Chrome Steel (SCWS12125U26)
- DELTANA Wood Screw, #9, 1 in, Prime Coat White Steel Flat Head Phillips Drive (SCWS910USPW)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWB12125CR003)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Oval Head Slotted Drive, 48 PK (61646)
- Deltana Self-Tapping Screws