Shop All Wood Screws
Deltana
Wood Screw, #10, 2-1/2 in, Black
Mfr # SCWB1025U19
Zoro # G2146065
product price: $0.98
/ea
Sold in multiples of 8 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Finish Black
- Washer O.D. #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWB1025U19
- Zoro # G2146065
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Finish | Black |
Item | Wood Screw |
Washer O.D. | #10 |
Description
Wood Screw,Sb,#10 X 2-1/2 In. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-132-SV-PK100)
- ZORO SELECT Cap Nail, 1 In L, PK2000 (4NFC6)
- TAMPER-PRUF SCREWS 1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490000)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- DELTANA Wood Screw, Brushed Nickel Steel (SCWS975U15)
- DELTANA Wood Screw, #9, 2-1/2 in, Nickel Steel (SCWS925U15)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- DELTANA Wood Screw, #12, 2-1/2 in, Chrome (SCWB1225U26D)
- DELTANA Wood Screw, Paint Black Steel (SCWS1275U1B)
- SPAX CONSTR SCREW #6X1-1/2in. (4101010350402)
- Deltana Self-Tapping Screws