Shop All Wood Screws
Deltana
Wood Screw, #10, 1 in, Plain Brass
Mfr # SCWS1010U3
Zoro # G0081498
product price: $0.16
/ea
Sold in multiples of 50 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWS1010U3
- Zoro # G0081498
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Washer O.D. | #10 |
Description
Wood Screw,St,#10 X 1 In. Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- TEKS Sheet Metal Screw, #9 x 1-1/2 in, Steel Hex Head Hex Drive, 400 PK (21406)
- MIDWEST FASTENER Wood Screw, #10, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02574)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0018)
- DELTANA Wood Screw, Polished Nickel Brass (SCWB1225U14)
- DELTANA Wood Screw, #9, 3/4 in, Satin Nickel Steel Flat Head Phillips Drive (SCWST975U15)
- DELTANA Wood Screw, #10, 2 in, Nickel Steel (SCWST1020U15)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWB12125U10B)
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- DELTANA Wood Screw, #12, 1-1/4 in, Black Steel Flat Head (SCWS12125U1B)
- MIDWEST FASTENER Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK (35986)
- Deltana Self-Tapping Screws