Shop All Wood Screws
Deltana
Wood Screw, #10, 1 in, Chrome Steel
Mfr # SCWS1010U26
Zoro # G0081184
product price: $0.15
/ea
Sold in multiples of 50 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWS1010U26
- Zoro # G0081184
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Chrome |
Item | Wood Screw |
Washer O.D. | #10 |
Description
Wood Screw,St,#10 X 1 In. Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (54867)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK (M55420.160.0001)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75971)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA24)
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- DELTANA Wood Screw, Paint Black Steel (SCWS910U1B)
- DELTANA Wood Screw, #12, 1-1/4 in (SCWB12125U26.BG)
- DELTANA Wood Screw, Polished Nickel Steel (SCWS910U14)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWS12125U3)
- GRIP-RITE Wood Screw, #8, 2 in (P2STT1)
- Deltana Wood Screws