Shop All Wood Screws
Deltana
Wood Screw, #10, 1 in, Bronze Steel
Mfr # SCWS1010U10B
Zoro # G2146110
product price: $0.16
/ea
Sold in multiples of 50 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Material Steel
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWS1010U10B
- Zoro # G2146110
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Washer O.D. | #10 |
Description
Wood Screw,St,#10 X 1 In. Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 7 mm H (300807-1000)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT Machine Screw Nut, #0-80, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 100 PK (U51740.006.0001)
- DELTANA Wood Screw, Black Brass (SCWB1225U19)
- DELTANA Wood Screw, Polished Nickel Brass (SCWB1225U14)
- DELTANA Wood Screw, #12, 2-1/2 in, Nickel Steel (SCWB1225U15.BG)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- DELTANA Wood Screw, #12, 1-1/4 in (SCWB12125U26.BG)
- DELTANA Wood Screw, #10, 2-1/2 in, Black (SCWB1025U19)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0050)
- Deltana Self-Tapping Screws