Shop All Wood Screws
Deltana
Wood Screw, #10, 1 in, Bronze Steel
Mfr # SCWB1010U10B
Zoro # G0080825
product price: $0.50
/ea
Sold in multiples of 16 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Material Steel
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SCWB1010U10B
- Zoro # G0080825
- UPC # 760923459803
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Washer O.D. | #10 |
Description
Wood Screw,Sb,#10 X 1 In. Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/18"-16 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54764)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 6 PK (35126)
- ZORO SELECT Fully Threaded Rod, 1"-14, 2 ft, Steel, Zinc Plated Finish (TRFI21000X2-003P)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, Steel Body, 100 PK (51091)
- DELTANA Wood Screw, #9, 1 in, Prime Coat White Steel Flat Head Phillips Drive (SCWS910USPW)
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- DELTANA Wood Screw, #9, 1/2 in, Polished Brass Steel Flat Head Phillips Drive (SCMS905U3)
- DELTANA Wood Screw, #12, 3/4 in, Prime Coat White Steel Flat Head Phillips Drive (SCWS1275USPW)
- DELTANA Wood Screw, #10, 1 in, Bronze Steel (SCWS1010U10B)
- DELTANA Wood Screw, #14, 1-1/2 in, Paint Black Brass Flat Head Phillips Drive (SCWB14125U19)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- Deltana Self-Tapping Screws