Shop All Wall Mount Hooks
Deltana
Wire Basket Hook Oil Rubbed Bronze
Mfr # WBHOOK-10B
Zoro # G2142644
product price: $22.76
/ea
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Height 1-1/8"
- Projection 1-13/16"
- Overall Length 1.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # WBHOOK-10B
- Zoro # G2142644
- UPC # 760923486151
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1-1/8" |
Overall Length | 1.83" |
Details
Hook Item | Basket Hook |
Basic Hook Material | Solid Brass |
Hook Finish | Oil-rubbed Bronze |
Projection | 1-13/16" |
Item | Wire Basket Hook Oil Rubbed Bronze |
Description
Wire Basket Hook Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty (222NA-36)
- KWIKSET 6-Way Plainlatch Collar (81829)
- DELTANA Valet Hook, 7" Projection Antique Brass (VH65U5)
- DELTANA Valet Hook, 7" Projection Oil Rubbed Bronze (VH65U10B)
- DELTANA Valet Hook, 7" Projection Black (VH65U19)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Black (TSH40U19)
- DELTANA Double Hook Oil Rubbed Bronze (WDH15U10B)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- PANACEA HOOK CURVED 36"" BLACK (89436)
- Deltana Wall Mount Hooks