Shop All Washroom Accessories
Deltana
Wire Basket, 6" Rectangular Soap Holder Bright Chrome
Mfr # WBR6050U26
Zoro # G2145569
product price: $62.63
/ea
$62.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # WBR6050U26
- Zoro # G2145569
- UPC # 760923418602
- Country of Origin China
- Category Washroom Accessories
Details
Item | Wire Basket,6" Rectangular Soap Holder |
Finish | Bright Chrome |
Description
Wire Basket,6 In. Rectangular Soap Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E35VPJKABCP)
- ACORN CONTROLS Push Rod Assembly, For 8 In Wall (2566-302-008)
- DURA FAUCET CLASSICAL ARC SPOUT RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL620C-SN)
- KOHLER Composed Hand Towel Holder (73145-CP)
- DELTANA Soap Holder With Glass Sobe Series Oil Rubbed Bronze (BBS2012-10B)
- DELTANA Wire Basket, 18" Rectangular Bright Chrome (WBR1851U26)
- GROHE Universal Extension Starlight Chrome (45439000)
- POLDER DUAL BATH CADDY 19"" H (BTH-6300-90)
- HOME BASICS Home Basics Scroll Collection Soap Dispenser with Caddy, Bronze (ZOR96268)
- KOHLER Wire Rack 15 (3136-ST)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- Deltana Washroom Accessories