Shop All Washroom Accessories
Deltana
Wire Basket, 13" Corner Basket Satin Nickel
Mfr # WBC1310U15
Zoro # G0068977
product price: $109.13
/ea
Free Shipping & Returns
$109.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # WBC1310U15
- Zoro # G0068977
- UPC # 760923420209
- Country of Origin China
- Category Washroom Accessories
Details
Item | Wire Basket,13"Corner Basket Satin Nic |
Finish | Satin Nickel |
Description
Wire Basket,13 In.Corner Basket Satin Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Shower Arm (20005-BL)
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 3/8" (HBVU3/8-3/8)
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- DELTANA Wire Basket, 18" Rectangular Bright Chrome (WBR1851U26)
- DELTANA Soap Holder With Glass Sobe Series Oil Rubbed Bronze (BBS2012-10B)
- DELTANA Wire Basket, 6" Rectangular Soap Holder Bright Chrome (WBR6050U26)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- BOBRICK B20772 Satin Stainless Steel Shower Rod (B207X72)
- RAINDRIP STAKE 13"" W/RISER 8"" PK2 (R384CT)
- OAKBROOK COLLECTION TOOTHBRUSH HOLDER WHT (297-100607OB)
- Deltana Washroom Accessories