Shop All Bath Towel Bars and Hooks
Deltana
Wire Basket, 10" Rect With Hook Satin Nickel
Mfr # WBR1052HU15
Zoro # G0068767
product price: $89.18
/ea
Free Shipping & Returns
$89.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # WBR1052HU15
- Zoro # G0068767
- UPC # 760923422500
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Wire Basket,10"Rect With Hook Satin Ni |
Finish | Satin Nickel |
Description
Wire Basket,10 In.Rect With Hook Satin Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- WATTS Mixing Valve, 0.5 to 12 gpm, 3/4" Inlet Sz (3/4 LFMMVM1-UT-PRESS)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- DELTANA Double Robe Hook, Satin Nickel Finish, Nobe Series, 10PK (BBN2010-15-XCP10)
- DELTANA Towel Bar, R-Series Bright Chrome 18" (R2002-U26)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- KOHLER Parallel Robe Hook (23529-BL)
- Deltana Bath Towel Bars and Hooks