Shop All Butt Hinges
Deltana
White Door and Butt Hinge
Mfr # S44R5BKUSPW-S
Zoro # G0036935
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # S44R5BKUSPW-S
- Zoro # G0036935
- UPC # 760923485956
- Country of Origin China
- Category Butt Hinges
Details
Finish | White |
Holes per Leaf | 4 |
Item | Door and Butt Hinge |
Description
Radius Hinge White 4 In.X4 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Yale® Sleeve Nuts For Door Closers, Dark Satin Bronze (85355)
- PRIMELINE TOOLS 1-13/16 in., Ivory Plastic Bi-Fold Door Pull Knob (2 Pack) (N 6754)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2468pri8730LH154916)
- PRIME-LINE Tandem Roller Assembly (D 1735)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- DELTANA Satin Stainless Steel Square Hinge (SS44BU32D-R)
- DELTANA Antique Nickel Door and Butt Hinge (S35R515A)
- DELTANA Satin Stainless Steel Square Hinge (SS45U32D)
- DELTANA Antique Nickel Door and Butt Hinge (S35U15A-R)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- HAGER COMPANIES Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1279 4.5" x 4.5" US3 (1279B00450045300)
- Deltana Butt Hinges