Shop All Butt Hinges
Deltana
White Door and Butt Hinge
Mfr # S44HDUSPW
Zoro # G0035517
product price: $11.48
/ea
$11.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Holes per Leaf 4
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # S44HDUSPW
- Zoro # G0035517
- UPC # 760923448050
- Country of Origin China
- Category Butt Hinges
Details
Finish | White |
Holes per Leaf | 4 |
Features | Heavy Duty |
Item | Door and Butt Hinge |
Description
Square Hinge,Heavy Duty White 4 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS Magnets, Sheets, Bsncrds, PK25 (66200)
- M-D Base Wall Vinyl 4 X 4In Beige (75259)
- JACKSON Adjustable Spring Power Multi Size 90DegNo Hold Open Overhead Concealed Closer Body (20101M19)
- DTC Standard 3D Locking Device for-2D Drawer Slides (ODSD07-A)
- DELTANA Satin Chrome Radius Hinge (S44R526D)
- DELTANA Bright Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB3)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515)
- DELTANA Screen Door Hinge Black 3"X2.5" (DSB3025U19)
- DELTANA Bright Brass Radius Hinge (S44R53)
- HAGER Oil Rubbed Bronze Hinge EC110541210B (076318)
- Deltana Door Hinges