Shop All Wall Mount Hooks
Deltana
Valet Hook, 7" Projection Satin Chrome
Mfr # VH65U26D
Zoro # G1919642
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Base Width 1-9/16"
- Projection 7"
- Overall Length 7-3/4"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # VH65U26D
- Zoro # G1919642
- UPC # 760923475223
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-9/16" |
Overall Length | 7-3/4" |
Details
Hook Item | Valet Hook |
Basic Hook Material | Solid Brass |
Hook Finish | Brushed Chrome |
Projection | 7" |
Includes | screws |
Item | Valet Hook,7"Projection Satin Chrome |
Description
Valet Hook,7"Projection Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE O-Ring - Dash 025, PK 10 (ZUSATFE025)
- TRINE Electric Strike, 12VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-12DC-26D)
- ZORO SELECT Sphere Magnet, Neodymium, 28.4 lb. Pull (10E787)
- ILCO Ilco: Key Blanks, 1176-KW1 KWIKSET (H176 54KS) (ILCO-1176-KW1)
- DELTANA Valet Hook, 7" Projection Oil Rubbed Bronze (VH65U10B)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Satin Nickel (TSH40U15)
- DELTANA Double Hook Oil Rubbed Bronze (WDH15U10B)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Black (TSH40U19)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- JENSENDISTRIBUTIONSERVICES Thanksgiving Baby Turkey Leash or Key Holder (MI2088022)
- Deltana Wall Mount Hooks