Shop All Wall Mount Hooks
Deltana
Valet Hook, 7" Projection Oil Rubbed Bronze
Mfr # VH65U10B
Zoro # G0066965
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Base Width 1-9/16"
- Projection 7"
- Overall Length 7-3/4"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # VH65U10B
- Zoro # G0066965
- UPC # 760923475179
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-9/16" |
Overall Length | 7-3/4" |
Details
Hook Item | Valet Hook |
Basic Hook Material | Solid Brass |
Hook Finish | Oil-rubbed Bronze |
Projection | 7" |
Includes | screws |
Item | Valet Hook,7"Projection Oil Rubbed Bro |
Description
Valet Hook,7"Projection Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Bypassing Trck Kit, 405304001 Stanley EDP (405304001)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM (40MPE-400)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- COMPX REGULATOR Electronic Keyless Lock, Vert.Orientation (REG-S-V-3-BLK)
- DELTANA Valet Hook, 7" Projection Black (VH65U19)
- DELTANA Valet Hook, 7" Projection Bright Chrome (VH65U26)
- DELTANA Valet Hook, 7" Projection Lifetime Brass (VH65CR003)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- DELTANA Double Hook Antique Brass (WDH15U5)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- RICHELIEU AMERICA S-HOOK 2-1/2 in (278XBC)
- Deltana Wall Mount Hooks