Shop All Wall Mount Hooks
Deltana
Valet Hook, 7" Projection Lifetime Brass
Mfr # VH65CR003
Zoro # G1919651
product price: $31.31
/ea
$31.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Base Width 1-9/16"
- Projection 7"
- Overall Length 7-3/4"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # VH65CR003
- Zoro # G1919651
- UPC # 760923475162
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-9/16" |
Overall Length | 7-3/4" |
Details
Hook Item | Valet Hook |
Basic Hook Material | Solid Brass |
Hook Finish | PVD Polished Brass |
Projection | 7" |
Includes | screws |
Item | Valet Hook,7"Projection Lifetime Brass |
Description
Valet Hook,7"Projection Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- MASTER MAGNETICS Round Base Magnet65#Pull (07222)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH1D4916)
- BLUM 170 Degree Self-closing Screw On Overlay Hinge (71T6550)
- DELTANA Valet Hook, 7" Projection Oil Rubbed Bronze (VH65U10B)
- DELTANA Valet Hook, 7" Projection Antique Brass (VH65U5)
- DELTANA Valet Hook, 7" Projection Bright Brass (VH65U3)
- DELTANA Double Modern Hook Flat Black (MH12U19)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Black (TSH40U19)
- NATIONAL MFG/SPECTRUM BRANDS HHI LG CLR Suction Cup (N259-952)
- Deltana Wall Mount Hooks