Shop All Wall Mount Hooks
Deltana
Valet Hook, 7" Projection Antique Brass
Mfr # VH65U5
Zoro # G0066999
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Base Width 1-9/16"
- Projection 7"
- Overall Length 7-3/4"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # VH65U5
- Zoro # G0066999
- UPC # 760923475247
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-9/16" |
Overall Length | 7-3/4" |
Details
Hook Item | Valet Hook |
Basic Hook Material | Solid Brass |
Hook Finish | Antique Brass |
Projection | 7" |
Includes | screws |
Item | Valet Hook,7"Projection Antique Brass |
Description
Valet Hook,7"Projection Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK and YL (5-01000-99-m2)
- PRIME-LINE Bottom Mirror DR Roller (N 6576)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- DELTANA Valet Hook, 7" Projection Black (VH65U19)
- DELTANA Valet Hook, 7" Projection Lifetime Brass (VH65CR003)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- DELTANA Double Hook Antique Brass (WDH15U5)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- CRAWFORD Handle Holders Cd/2 (SS29)
- Deltana Wall Mount Hooks