Shop All Wall Mount Hooks
Deltana
Triple Swivel Hook, Heavy Duty, 4" Projection Black
Mfr # TSH40U19
Zoro # G0065303
product price: $38.66
/ea
$38.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 3
- Basic Hook Material Solid Brass
- Hook Base Width 1-1/2"
- Projection 4"
- Depth 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # TSH40U19
- Zoro # G0065303
- UPC # 760923478316
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-1/2" |
Depth | 7/8" |
Overall Length | 3-7/8" |
Details
Hook Item | Triple Swivel Hook |
Number of Hooks | 3 |
Basic Hook Material | Solid Brass |
Hook Finish | Paint Black |
Projection | 4" |
Item | Triple Swivel Hook,Heavy Duty,4"Proje |
Description
Triple Swivel Hook,Heavy Duty,4"Proje
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Ch Lever Latch, Flush Trigger (S C2-32-31-3)
- LAUREY Stainless Steel Oversized Pull, 24"cc/28"OA (89994)
- PEMKO 303AV84 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum (303AV84)
- SPEC Extension Spring, Music Wire, PK3 (E06500692500M)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Satin Nickel (TSH40U15)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- DELTANA Valet Hook, 7" Projection Bright Chrome (VH65U26)
- SUGATSUNE Utility Latch Hook, 304 SS, 63/64 In (4CRY6)
- Deltana Wall Mount Hooks