Shop All Wall Plates
Deltana
Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish
Mfr # SWP4763CR003
Zoro # G2143049
$29.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Finish PVD Polished Brass
- Size 4-1/2"H x 6-1/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4763CR003
- Zoro # G2143049
- UPC # 760923398201
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 6-1/4"W |
Details
Item | Triple Standard Switch Plate |
Number of Gangs | 3 |
Material | Solid Brass |
Finish | PVD Polished Brass |
Description
Switch Plate,Triple Standard Lifetime B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 12 In (BD12)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1509000)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK25 (160185-025)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- CB DISTRIBUTING HDMI Pass Through Single Gang Wall Plate - Aluminum (ST3445865)
- Deltana Wall Plates