Shop All Wall Plates
Deltana
Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish
Mfr # SWP4763U26
Zoro # G2142845
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Finish Polished Chrome Plated
- Size 4-1/2"H x 6-1/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4763U26
- Zoro # G2142845
- UPC # 760923398256
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 6-1/4"W |
Details
Item | Triple Standard Switch Plate |
Number of Gangs | 3 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Switch Plate,Triple Standard Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- SQUARE D Wiser Smart Home Monitor (WISEREM)
- ZORO SELECT Channel Angle Bracket, Gold, Width: 4 1/8 in (V325Y)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- Deltana Wall Plates