Shop All Wall Plates
Deltana
Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Brushed Nickel Finish
Mfr # SWP4763U15
Zoro # G2143170
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Finish Brushed Nickel
- Size 4-1/2"H x 6-1/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4763U15
- Zoro # G2143170
- UPC # 760923398225
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 6-1/4"W |
Details
Item | Triple Standard Switch Plate |
Number of Gangs | 3 |
Material | Solid Brass |
Finish | Brushed Nickel |
Description
Switch Plate,Triple Standard Satin Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- SIEMENS Foot Switch, Momentary Action (3SE39024CB20)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- Deltana Lighting Controls