Shop All Wall Plates
Deltana
Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Antique Brass Finish
Mfr # SWP4763U5
Zoro # G2142629
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Size 4-1/2"H x 6-1/4"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4763U5
- Zoro # G2142629
- UPC # 760923398287
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 6-1/4"W |
Details
Item | Triple Standard Switch Plate |
Number of Gangs | 3 |
Material | Solid Brass |
Finish | Antique Brass |
Description
Switch Plate,Triple Standard Antique Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-3CR)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 8A, 125V AC, 200A at 125V AC, 5 PK (GMC-8-R)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- Deltana Lighting Controls