Shop All Wall Plates
Deltana
Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, Paint Black Finish
Mfr # SWP4740U19
Zoro # G0062826
product price: $25.73
/ea
$25.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Finish Paint Black
- Size 4-5/8"H x 6-3/8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4740U19
- Zoro # G0062826
- UPC # 760923483426
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 6-3/8"W |
Details
Item | Triple Rocker Switch Plate |
Number of Gangs | 3 |
Material | Solid Brass |
Finish | Paint Black |
Description
Switch Plate,Triple Rocker Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- LEVITON GFI Receptacle (GFTR2-E)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- DELTANA Overhead Door Holder Oil Rubbed Bronze (DCSM10U10B)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- Deltana Lighting Controls