Shop All Wall Plates
Deltana
Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, Antique Nickel Finish
Mfr # SWP4740U15A
Zoro # G2142592
product price: $25.73
/ea
$25.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Finish Antique Nickel
- Size 4-5/8"H x 6-3/8"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4740U15A
- Zoro # G2142592
- UPC # 760923399000
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-5/8"H x 6-3/8"W |
Details
Item | Triple Rocker Switch Plate |
Number of Gangs | 3 |
Material | Solid Brass |
Finish | Antique Nickel |
Description
Switch Plate,Triple Rocker Antique Nick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- MONESSEN Monessen MVWS 15 ft. Wired Wall Switch with Wire & Wall Plate (MVWS)
- Deltana Wall Plates