Shop All Bath Towel Bars and Hooks
Deltana
Towel Shelf, R-Series Satin Nickel 18"
Mfr # R2015-U15
Zoro # G0026383
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # R2015-U15
- Zoro # G0026383
- UPC # 760923419531
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Shelf,R-Series Satin Nickel 18" |
Finish | Satin Nickel |
Description
Towel Shelf,R-Series Satin Nickel 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- PARGRIP Strt Adptr, PFA, Comp, 1/8Inx1/4In (GAMS-24)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI091222S-PK10)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- DELTANA 30 Towel Bar; BBN Series; Satin Nickel Finish (BBN2004/30-15)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- DELTANA Single Robe Hook, R-Series Lifetime Brass (R2009-CR003)
- PFISTER Pfister Rhen Robe Hook Brushed Gold (BRH-RH0BG)
- Deltana Bath Towel Bars and Hooks