Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder With Cover, Nobe Series Satin Nickel
Mfr # BBN2011-15
Zoro # G2142069
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Satin Nickel
- Dispenser Height 3.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BBN2011-15
- Zoro # G2142069
- UPC # 760923416554
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.26 in |
Dispenser Depth | 1.97 in |
Dispenser Width | 2.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Satin Nickel |
Description
Toilet Paper Holder With Cover,Nobe Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Fitting Brush 1/2" (11000)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- SANITAIRE End Cap Cover, Rubber All Vibra Groomer (26059A)
- PIG Sorbents, 48 gal, 8 in x 20 ft, Oil, White, Polyester (BOM409)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- Deltana Toilet Paper Dispensers & Holders