Shop All Toilet Paper Dispensers & Holders
Deltana
Toilet Paper Holder w/Cover, Nobe Series, 10PK
Mfr # BBN2011-15-XCP10
Zoro # G508569778
product price: $396.99
/pk 10, $39.70/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 9.49 in
- Dispenser Height 1.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BBN2011-15-XCP10
- Zoro # G508569778
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.49 in |
Dispenser Height | 1.67 in |
Dispenser Depth | 3.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Fridge-N-Freezer Pack Baking Soda, Unscented, Powder, 16 oz, PK12 (33200-84011)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Dark Green, 25 1/4 in Dia, Swing, HDPE (FG396400DGRN)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Lavender, Trigger Spray Bottle (36XX43)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- SAN JAMAR Dispnsr, Jbt, Twin, 9", Oceans, Black (R4090TBK)
- NUSTEEL NuSteel TGC13IMH Standing Toilet Tissue Holder Chrome Finish with Ice Mosaic (TGC13IMH)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56747A)
- Deltana Toilet Paper Dispensers & Holders